Water Heater Element, 240V AC
- Mfr # 100110060
- Zoro # G923387476
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Power Consumption
4,000 W
Operating Voltage
240V AC
Overall Length
1 in
Compatible Heater Manufacturer Part Number
Model JE(A) 030 KD, Model JE(A) 040 JDW, Model JE(A) 040 KD, Model JR(A)030 040
Compatible Product Type
Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100110060
- Zoro #
- G923387476
- UPC #
- -
- Country of Origin
- United States
- Power Consumption
- 4,000 W
- Item
- Water Heater Element
- Operating Voltage
- 240V AC
- Compatible Heater Manufacturer Part Number
- Model JE(A) 030 KD, Model JE(A) 040 JDW, Model JE(A) 040 KD, Model JR(A)030 040
- Compatible Product Type
- Water Heaters
- Product Type
- Water Heater Element
Dimensions
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Water Heater Element, Watt Density Class Not Applicable, Compatible Manufacturer Part Number Not Applicable, Element Mount Type Not Applicable, Insert Length Not Applicable, Operating Voltage 240V AC, Power Consumption 4,000 W, Compatible Heater Grainger Part Number Not Applicable, Compatible Heater Manufacturer Part Number Model JE(A) 030 KD, Model JE(A) 040 JDW, Model JE(A) 040 KD, Model JR(A)030 040, Overall Length 1 in, Sheath Material Not Applicable, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.