Badger
Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb
Mfr # B5BC
Zoro # G0071867
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type Sodium Bicarbonate
- Valve Material Chrome-Plated Brass
- Cylinder Material Steel
- Operating Pressure 195 psi
- Diameter 4 1/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Reusable Non-Allergenic polymer Ear Plugs, Tapered Shape, 27 dB, Blue/High Visibility Green (S23421)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Fire Alarm Panel Located Inside Sign, Landscape (OS-NS-D-710-L-12533)
- UNCLE MIKES OT ITP Holster, Left, Size 10 (89102)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-M)
- BADGER Fire Extinguisher, 5B:C, Halotron, 5 lb (5HB-2)
- BADGER Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (B10M)
- BADGER Fire Extinguisher, 20B:C, Dry Chemical, 10 lb (B-10-P-HF)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M-B)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb (B20M-1-HF)
- KIDDE Fire Extinguishers, 2-A, 20.86 lb (466403)
- Badger Fire Extinguishers