Shop All Flowmeters
Badger
Flow Meter, 6 in. Fitting Size, Bronze
Mfr # CSM-0600BRWPNSXX-TS-GAXX
Zoro # G4309308
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,413.99
Free 30-Day Returns
Key Features
- Type Turbine and Positive Displacement
- Housing Material Bronze
- For Pipe Size 8 in
- Connection Size 6 in
- Connection Type Flange
Product Information
- Brand Badger
- MFR # CSM-0600BRWPNSXX-TS-GAXX
- Zoro # G4309308
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 8 in |
Connection Size | 6 in |
Length (In.) | 24 in |
Fitting Size (In.) | 6 |
Pipe Size | 6" |
Overall Height | 8.9 in |
Overall Width | 12.4 in |
Overall Length | 24 in |
Details
Description
Electronic Flowmeter, Product Type Compound Series Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent, Connection Size 6 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 105 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 31 SUS, Housing Material Bronze, Rotor Material Thermoplastic, Wetted Material Bronze, Stainless Steel, Thermoplastic, Standards NSF/ANSI Standards 61 and 372 Certified, Unit Of Measure Gallons
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Impeller, In-Line, EPDM/Rubber (2400-028RP)
- GOULDS WATER TECHNOLOGY Pressure Booster, 230V AC, 115 ft, 5 gal (1AB35HME03)
- ZEELINE High Density Polyethylene Rotary Pump 1 Gallon Per 16 Revolutions (ZE10240)
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 (H201A-020-HT)
- BADGER Flowmeter, 170gpm, 150psi, 15-1/4 in. (103-3725)
- BADGER Flowmeter, 25 gpm, 150 psi, 7-1/2 in. (102-3947)
- BADGER Flowmeter, 70gpm, 150 psi, 10-3/4 in. (103-6641)
- BADGER Flowmeter, 25 gpm, 150 psi, 7-1/2 in. (103-1636)
- BADGER Flowmeter, 35 gpm, 150 psi, 9 in. (103-7177)
- BADGER Flowmeter, 120gpm, 150psi, 12-5/8 in. (103-2283)
- DWYER INSTRUMENTS Flowmeter, 840 Gph Water (VFA-44-BV)
- Badger Flowmeters