Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, 170gpm, 150psi, 15-1/4 in.

  • Mfr # 103-3725

  • Zoro # G5403797


product price: $2,096.99
/ea
Free Shipping & Returns

Key Features

Type
Positive Displacement
Housing Material
Bronze
For Pipe Size
2 in
Flow Material
Water
Connection Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-3725
Zoro #
G5403797
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
2 in
Connection Size
2 in
Width
9 1/4 in
Width (In.)
9-1/4"
Length (In.)
15-1/4"
Connection Size (In.)
2
Length
15 1/4 in
Manufacturers Warranty Length
18 mo
Height
8 in
Height (In.)
8
Overall Height
8 in
Manufacturer Warranty Length
18 mo
Overall Width
9.3 in
Overall Length
15.3 in

Details

Item
Mechanical Flowmeter
Type
Positive Displacement
Housing Material
Bronze
Flow Material
Water
Connection Type
Flange
Max. Pressure
150 psi
Max. Viscosity
32.6 SUS
Wetted Materials
BZ, Noryl, Nylon, Polyethylene, SAN
Flow Range
2.5 to 170 gpm
Fitting
NSF 61 Low Lead Brass
Fluid Temp. Range
32 Degrees to 80 Degrees F
Seal Material
EPDM
Accuracy (%)
+/-1.5% of Reading
Max. Temp. (F)
120
Display
Mechanical Dial
Max. Pressure (PSI)
150
Shaft Material
Stainless Steel
Application
For Measuring Water Flows in Chromatography Systems, Desalinization Equipment, Medical Systems, Photo Equipment, Water Treatment and Distribution, Aquaculture System, Commercial and Residential Potable Water
Pressure Drop - 50% Flow (PSI)
3.0 psi
Includes
Local Register
Flow Range (LPM)
7.6 to 643.5
Chamber Material
NSF 61 Low Lead Brass
Pressure Drop - 100% Flow (PSI)
10.0 psi
GPM Max.
170 gpm
Max. Viscosity (SSU)
32.6
Flow Range @ CCM
7571 to 643,520
Master Totalizer
99,999,900 gal
Standards
AWW C-700 NSF/ANSI 61&372
Temp.
120 Degrees F
Flow Range @ GPH
120 to 10,200
Specific Gravity
1
Flow Range (GPM)
2 to 170
Display Type
Mechanical
Product Type
Mechanical Flowmeter
Media Temperature - Maximum
80 Degrees F
Flowmeter Type
Positive Displacement
Compatible Flow Material
Water
Flow Rate - Maximum
170 gpm
Flow Rate - Minimum
2.5 gpm
Accuracy
+/-1.5%
Includes Pressure Gauge
No
Wetted Material
Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
Media Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
150 psi
Unit Of Measure
Gallons
Includes Totalizer
Yes
Mounting Orientation
Horizontal
O-Ring Material
Ethylene Propylene
Includes Flow Rate Adjustment Knob
No
Viscosity - Maximum
32.6 SUS

Description

Mechanical Flowmeter, Product Type Mechanical Flowmeter, Flowmeter Type Positive Displacement, Accuracy +/-1.5 Percent, Connection Size 2 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum Not Applicable, Housing Material Bronze, Rotor Material Not Applicable, O-Ring Material Ethylene Propylene, Seal Material EPDM, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.