Zoro Homepage

Flowmeter, 25 gpm, 150 psi, 7-1/2 in.

  • Mfr # 103-2294

  • Zoro # G5403781


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Type
Positive Displacement
Housing Material
Bronze
For Pipe Size
1/2 in
Connection Size
5/8 in
Flow Material
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-2294
Zoro #
G5403781
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in
Connection Size
5/8 in
Connection Size (In.)
5/8
Length
7 1/2 in
Manufacturers Warranty Length
18 mo
Height (In.)
5-1/16
Width (In.)
4-1/4"
Length (In.)
7-1/2"
Height
5 1/16 in
Width
4 1/4 in
Overall Length
7.5 in
Manufacturer Warranty Length
18 mo
Overall Width
4.3 in
Overall Height
5.1 in

Details

Item
Mechanical Flowmeter
Type
Positive Displacement
Housing Material
Bronze
Flow Material
Water
Connection Type
NPT
Max. Pressure
150 psi
Wetted Materials
BZ, Noryl, Nylon, Polyethylene, SAN
Max. Viscosity
32.6 SUS
Flow Range
0.5 to 25 gpm
Fitting
Engineered Polymer
Fluid Temp. Range
32 Degrees to 80 Degrees F
Thread
NPT
Standards
AWW C-700 NSF/ANSI 61&372
Max. Temp. (F)
80
Chamber Material
Noryl
Pressure Drop - 50% Flow (PSI)
2.0 psi
Max. Pressure (PSI)
150
Flow Range (GPM)
0.5 to 25
Max. Viscosity (SSU)
32.6
Specific Gravity
1
Pressure Drop - 100% Flow (PSI)
12.0 psi
Flow Range (LPM)
1.9 to 94.6
Application
For Measuring Water Flows in Chromatography Systems, Desalinization Equipment, Medical Systems, Photo Equipment, Water Treatment and Distribution, Aquaculture System, Commercial and Residential Potable Water
Master Totalizer
9,999,990 gal
Shaft Material
Stainless Steel
Flow Range @ GPH
60 to 1500
Display
Mechanical Dial
Includes
Local Register
Seal Material
EPDM
Accuracy (%)
+/-1.5% of Reading
Temp.
120 Degrees F
GPM Max.
25 gpm
Flow Range @ CCM
3785 to 94,635
Display Type
Mechanical
Product Type
Mechanical Flowmeter
Includes Pressure Gauge
No
Includes Flow Rate Adjustment Knob
No
Includes Totalizer
Yes
Media Temperature - Minimum
32 Degrees F
Wetted Material
Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
Operating Pressure - Maximum
150 psi
Media Temperature - Maximum
80 Degrees F
Unit Of Measure
Gallons
O-Ring Material
Ethylene Propylene
Viscosity - Maximum
32.6 SUS
Flowmeter Type
Positive Displacement
Mounting Orientation
Horizontal
Flow Rate - Maximum
25 gpm
Accuracy
+/-1.5%
Flow Rate - Minimum
0.5 gpm
Compatible Flow Material
Water

Description

Mechanical Flowmeter, Product Type Mechanical Flowmeter, Flowmeter Type Positive Displacement, Accuracy +/-1.5 Percent, Connection Size 5/8 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum Not Applicable, Housing Material Bronze, Rotor Material Not Applicable, O-Ring Material Ethylene Propylene, Seal Material EPDM, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.