Shop BAHCO

Flat File, 10", Smooth Cut, 41 TPI

  • Mfr # BAH11101032

  • Zoro # G7603307


product price:  $17.15
/ea

Key Features

Length
10"
Sub-Category
Bahco
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAH11101032
Zoro #
G7603307
UPC #
7311518295653
Country of Origin
Portugal

Dimensions

Length
10"

Details

Item
Flat File 10" Smooth Cut 41 Tpi
Sub-Category
Bahco
Color
Silver
Material
Steel

Description

Flat File,10 In.,Smooth Cut,41 TPI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.