Shop BAHCO

Half Round File, 8", Smooth Cut, 46 TPI

  • Mfr # BAH12100830

  • Zoro # G7605748


product price:  $15.79
/ea

Key Features

Length
8"
Sub-Category
Bahco
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAH12100830
Zoro #
G7605748
UPC #
7311518020156
Country of Origin
Portugal

Dimensions

Length
8"

Details

Item
Half Round File, 8", Smooth Cut, 46 TPI
Sub-Category
Bahco
Color
Silver
Material
Steel

Description

Half Round File,8 In.,Smooth Cut,46 TPI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.