Shop BAHCO
See all product information
Hand File, 8", Cut 1
Mfr # BAH11000810
Zoro # G7629408
product price:Â $9.85
/ea
Sold in multiples of 10 for $98.50
Key Features
Length
6"
Sub-Category
Bahco
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BAH11000810
Zoro #
G7629408
UPC #
7311518019068
Country of Origin
Portugal
Dimensions
Length
6"
Details
Item
8" Hand File, Cut 1
Sub-Category
Bahco
Material
Steel
Color
Silver
Description
Hand File,8 In.,Cut 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.