Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/16in Wobble Hex Bit Socket 70mmL
- Mfr # 208+5312
- Zoro # G923578966
product price:Â
$
5.91
/ea
Sold in multiples of 2 for
$11.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5312
- Zoro #
- G923578966
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Wobble Style 1/4 Inch Drive 70mm Length Durable Construction - 208+5312, Hex Bit Socket This 1/4in drive 3/16in wobble hex bit socket is built for controlled fastener engagement where a standard bit socket may not line up perfectly. The wobble style helps access hex fasteners in tight or slightly offset positions, while the 70mm length adds reach without sacrificing handling. Manufactured from High Speed Steel for strength, durability, and anti-corrosive properties, it's designed to stand up to the demands of professional technicians. Clear, stamped size markings support fast identification and consistent tool organization in drawers or cases. Key Benefits 3/16in wobble hex bit design helps work in tight, offset fastener angles. 1/4in drive compatibility fits common ratchets, extensions, and driver handles. 70mm overall length provides added reach while maintaining controlled access. High Speed Steel construction delivers high strength with anti-corrosive properties. Permanently stamped size marking supports quick identification and better tool organization. Securely attached, interchangeable bit socket build handles rigorous professional technician use. Meets or exceeds ANSI standards for quality expectations in professional hand tools. It's a practical choice for technicians who need durable materials, consistent sizing, and dependable performance from a wobble hex bit socket used regularly under load.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.