Shop BAHCO
See all product information
Create Account
Pro Handsaw Bi-Mold 16", 9 TPI
- Mfr # BAH250016XTH
- Zoro # G7602808
product price:Â
$
33.75
/ea
Key Features
Length
16"
Sub-Category
Bahco
Color
Orange/Black
Material
Steel W/Ergo Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAH250016XTH
- Zoro #
- G7602808
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Length
- 16"
Details
- Item
- Profcut Handsaw, Bi-Mold, 16", 9 TPI
- Sub-Category
- Bahco
- Color
- Orange/Black
- Material
- Steel W/Ergo Handle
Description
Pro Handsaw Bi-Mold 16 In.,9 TPI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.