Zoro Homepage

Pruning Lube - 50Ml

  • Mfr # BAHLUB2015

  • Zoro # G822589629


product price: $18.99
/ea

Key Features

Size
2.12 oz
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHLUB2015
Zoro #
G822589629
UPC #
-
Country of Origin
Germany

Dimensions

Size
2.12 oz

Details

Item
Lubricant
Color
White

Description

Lubricant 50 mL in plastic bottle with a spray nozzle Food grade white oil To keep tools in good shape reducing friction and allowing smoother cutting action The nozzle ejects one drop of oil per push To apply on bolts and junctures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.