Shop BAHCO

Round File, Ergo, 6", Second, 46 TPI

  • Mfr # BAH1-2300622

  • Zoro # G7608590


product price:  $9.95
/ea

Key Features

Length
6"
Sub-Category
Bahco
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAH1-2300622
Zoro #
G7608590
UPC #
7311518000523
Country of Origin
Portugal

Dimensions

Length
6"

Details

Item
Round File, Ergo, 6", Second, 46 TPI
Sub-Category
Bahco
Material
Steel
Color
Silver

Description

Round File,Ergo,6 In.,Second,46 TPI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.