Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Saw, 1HP, 54rpm

  • Mfr # CS-250EU

  • Zoro # G3476910


product price: $3,206.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Voltage
110V AC
Blade Dia.
10 in
Includes
Blade
Arbor Size
1 1/4 in
Corded/Banded
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-250EU
Zoro #
G3476910
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Arbor Size
1 1/4 in
Blade Dia. - Metric
254 mm
Blade Dia. - English
10 in

Details

Item
Cold Saw
Voltage
110V AC
Includes
Blade
Corded/Banded
Corded
Corded/Cordless
Corded
Guard Type
Pivoting
Cutting Capacity
3 in
Handle Type
Straight
Pivoting Fence Angle
45 Degrees
No Load RPM
54 RPM
HP
1 hp
Application
Cutting Bar Stock, Rebar, Struts, Pipe and Conduit
Phase
Single
Material Feed
Manual
Series
CS-250
Horsepower
1
Current
17 A
Round Cut Capacity @ 45 Deg.
2 1/2 in
Square Cut Capacity @ 0 Deg.
2-1/2 sq in
Blade Speed
54 RPM
Round Cut Capacity @ 0 Deg.
2 1/2 in
Power Source
Corded
Arbor Shape
Round
Square Cut Capacity @ 45 Deg.
2-1/8 sq in
Metal Saw Type
Cold Saw
Blade Mounting Holes
32mm
Cutting Blade Type
Cold Saw Blade
Miter Angle Range
45 Degrees Left to 45 Degrees Right

Description

Cold Saw, Power Source Corded, Series CS-250, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 254 mm, Blade Dia. - English 10 in, Blade Mounting Holes 14 in x 32 mm x 2.5 mm, Blade Speed 54 RPM, Current 17 A, Horsepower 1, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 2 1/2 in, Round Cut Capacity @ 45 Deg. 2 1/2 in, Square Cut Capacity @ 0 Deg. 2-1/2 sq in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.