Shop BAILEIGH INDUSTRIAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # BA1-11224
- Zoro # G723524842
product price:Â
$
17,456.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Horsepower
2 hp
Tailstock Taper
MT3
Voltage
230V
Includes Collet Closer
No Collet Closer
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA1-11224
- Zoro #
- G723524842
- UPC #
- 019907003168
- Country of Origin
- China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 29 1/10 in
Details
- Horsepower
- 2 hp
- Tailstock Taper
- MT3
- Voltage
- 230V
- Includes Collet Closer
- No Collet Closer
- Phase
- Single
- Number of Spindle Speeds
- 16
- Item
- Metal Lathe
- Spindle Nose Taper
- MT6
- Includes
- Chuck Shield with Position Switch, Emergency-Stop Button, Headstock End Panel with Position Switch, Lockable Main Switch, Work Light
- Spindle Bore
- 2 in
- Standards
- UL 987
- Spindle Speed - Minimum
- 45 RPM
- Lathe Head Drive
- Gear Drive
- Spindle Speed - Maximum
- 1,800 RPM
- Application
- Metal Turning
- Includes Taper Attachment
- No Taper Attachment
- Includes Digital Readout
- Digital Readout Included
- Includes Stand
- Stand Included
- Distance Between Centers
- 40 in
- Swing Over Bed
- 14 in
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 2 hp, Application Metal Turning, Overall Height 47 in, Overall Width 29 1/10 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.