H-Frame Press
- Mfr # BA9-1012402
- Zoro # G524152398
product price:Â
$
25,775.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Horsepower
5 3/10 hp
Maximum Ram Advance Speed
0.31 in/sec
Phase
Three
Motor Speed - Maximum
3,000 RPM
Overall Width
70 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA9-1012402
- Zoro #
- G524152398
- UPC #
- 019907687054
- Country of Origin
- Türkiye
- Item
- H-Frame Press
- Horsepower
- 5 3/10 hp
- Maximum Ram Advance Speed
- 0.31 in/sec
- Phase
- Three
- Motor Speed - Maximum
- 3,000 RPM
- Ram-to-Table Distance - Minimum
- 2 1/4 in
- Distance Between Uprights
- 41 in
- Frame Type
- H-Frame
- Reservoir Capacity
- 15.85 gal
- Ram-to-Table Distance - Maximum
- 34 7/8 in
- Frame Material
- Fully Welded Heavy-Gauge Steel
- Operating Pressure
- 3,814 psi
- Pump Model Number
- HSP-66M-HD
- Frequency
- 60 Hz
- Manufacturer Warranty
- 1 yr
- Capacity
- 66 ton
- Cylinder Stroke
- 9 7/8 in
- Voltage
- 220 V
- Operation
- Electric
- Cylinder Type
- Double Acting
Dimensions
- Overall Width
- 70 7/8 in
- Press Bed Width
- 41 in
- Ram Size
- 7 2/25 in
- Press Bed Depth
- 10 1/4 in
- Overall Depth
- 27 1/2 in
- Base Width
- 53 3/8 in
- Overall Height
- 82 5/8 in
- Base Depth
- 27 1/2 in
Description
H-Frame Press, Frame Type H-Frame, Cylinder Type Double Acting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.