H-Frame Press
- Mfr # BA9-1012427
- Zoro # G124480068
product price:Â
$
29,865.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Ram Size
8 33/50 in
Phase
Three
Voltage
220 V
Frequency
60 Hz
Horsepower
10 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA9-1012427
- Zoro #
- G124480068
- UPC #
- 019907373896
- Country of Origin
- Türkiye
- Phase
- Three
- Voltage
- 220 V
- Frequency
- 60 Hz
- Horsepower
- 10 hp
- Frame Material
- Cast Steel
- Operating Pressure
- 3,814 psi
- Item
- H-Frame Press
- Distance Between Uprights
- 59 in
- Manufacturer Warranty
- 1 yr
- Capacity
- 110 ton
- Reservoir Capacity
- 25.5 gal
- Maximum Ram Advance Speed
- 0.31 in/sec
- Cylinder Stroke
- 13 3/4 in
- Pump Model Number
- HSP-110M-1500-HD
- Operation
- Electric
- Frame Type
- H-Frame
- Cylinder Type
- Double Acting
Dimensions
- Ram Size
- 8 33/50 in
- Overall Width
- 85 in
- Press Bed Depth
- 12 3/8 in
- Base Width
- 64 1/8 in
- Base Depth
- 39 3/8 in
- Overall Height
- 95 5/8 in
- Press Bed Width
- 42 1/8 in
Description
H-Frame Press, Frame Type H-Frame, Cylinder Type Double Acting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.