H-Frame Press

  • Mfr # BA9-1012428
  • Zoro # G924152561
product price: 
$
31,256.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Frequency
60 Hz
Cylinder Stroke
11 3/4 in
Maximum Ram Advance Speed
0.75 in/sec
Ram Size
8 33/50 in
Operating Pressure
3,814 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BA9-1012428
Zoro #
G924152561
UPC #
019907511144
Country of Origin
Türkiye

Dimensions

Ram Size
8 33/50 in
Overall Width
85 in
Base Width
60 1/4 in
Press Bed Width
42 1/8 in
Press Bed Depth
14 1/8 in
Overall Height
95 5/8 in
Base Depth
39 3/8 in

Details

Item
H-Frame Press
Frequency
60 Hz
Cylinder Stroke
11 3/4 in
Maximum Ram Advance Speed
0.75 in/sec
Operating Pressure
3,814 psi
Manufacturer Warranty
1 yr
Frame Material
Reinforced
Voltage
220V
Horsepower
14 3/4 hp
Frame Type
H-Frame
Capacity
176 ton
Application
Bending, Forming, Straightening
Includes
Set of V-Blocks
Phase
Three
Distance Between Uprights
43 1/4 in
Reservoir Capacity
26.5 gal
Pump Model Number
HSP-176M-HD
Cylinder Type
Double Acting
Operation
Electric

Description

H-Frame Press, Frame Type H-Frame, Cylinder Type Double Acting

Ratings & reviews