H-Frame Press

  • Mfr # BA9-1019289
  • Zoro # G224152377
product price: 
$
13,710.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
220V
Application
Fabricating, Straightening
Frame Type
H-Frame
Capacity
30 ton
Ram Size
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BA9-1019289
Zoro #
G224152377
UPC #
731325479690
Country of Origin
China

Dimensions

Ram Size
2 in
Press Bed Width
27 1/4 in
Overall Width
26 3/4 in
Overall Height
72 in
Base Depth
26 3/4 in
Base Width
57 in
Press Bed Depth
9 3/4 in

Details

Item
H-Frame Press
Voltage
220V
Application
Fabricating, Straightening
Frame Type
H-Frame
Capacity
30 ton
Operating Pressure
3,625 psi
Includes
Set of V-Blocks
Frequency
60 Hz
Manufacturer Warranty
1 yr
Horsepower
3 hp
Phase
Single
Distance Between Uprights
27 1/2 in
Frame Material
Fully Welded Heavy-Duty Steel
Cylinder Stroke
10 in
Reservoir Capacity
13.2 gal
Maximum Ram Advance Speed
0.78 in/sec
Pump Model Number
HSP-30M-C
Ram-to-Table Distance - Maximum
40 1/4 in
Operation
Electric
Cylinder Type
Double Acting
Ram-to-Table Distance - Minimum
8 1/4 in

Description

H-Frame Press, Frame Type H-Frame, Cylinder Type Double Acting

Ratings & reviews