
Baileigh Industrial 3 in 1 Combination Shear Brake and Roll, 52in Bed Width, 20 Gauge
Mfr # 1007002
Zoro # G408624492
product price: $6,855.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1007002
Zoro #
G408624492
UPC #
-
Country of Origin
China
Description
Want to roll, bend, and cut 4' x 8' sheets in a small shop? this 3-in-1 machine saves space. The heavy steel frame will keep the sbr-5220 accurate at full capacity for many years. 52in bed width lets you work with 4-foot metal sheets. maximum capacity of 20 gauge mild steel and 16 gauge aluminum across full working width for all functions. slip roll portion is on top, manual press brake in the middle, and shear on the bottom. manual slip roll has hardened bottom and top rolls. 3 grooves can roll wire and round rod. 2in minimum diameter for roll forming. manual press brake bends up to 90 and includes a hardened single-v bottom die. you can rearrange the movable, hardened finger dies on the upper beam to make boxes and pans in varying sizes. crowning feature adjusts the camber of the tooling, so you can make a crisp bend in the middle of the machine, as well as the edges. on the manual shear, spring-loaded hold-downs ensure a consistent cut across the entire width of the machine. hardened and reversible shear blades on bottom and top will remain sharp. back gauge helps you create repeatable parts. large handles turn 360 to put each machine through a full cycle. double-sided handles allow 2 people to apply force, reducing the strain of operation. weighs 830 lbs. With durable steel construction. covered by a 1-year parts warranty. our knowledgeable reps are here to provide lifetime technical support by phone. recommended for : small shops, especially maintenance and r&d, that need to work with standard 4-foot sheets of metal.looking for a smaller shear brake roll? this machine is also available in a 30in-wide version and a 40in-wide model.need a 52in shear brake roll with a larger capacity? the sbr-5216 can handle 16 gauge mild steel.not sure which combination machine is right for you? call us at 1-920-684-4990and talk to a baileigh expert.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.