Baileigh Industrial Tube Bender, 110V, RDB-175

  • Mfr # 1006785

  • Zoro # G608805509


product price:  $16,903.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1006785
Zoro #
G608805509
UPC #
-
Country of Origin
United States

Description

, this hydraulic rotary draw bender improves on our breakthrough rdb-150 with patented* additional features to streamline your bending jobs. maximum capacity of 2in schedule 40 pipe and up to 2.5in tubing with a wall thickness of .120in mild steel. rotary draw executes 180 bends in a smooth single motion. bends almost 300% faster than the rdb-150, making quick work of round tube, pipe, and square tubing. auto-stop programming lets you achieve the desired bend angle without worrying about accuracy. easy-to-read digital degree indicator to monitor bend progress and check angles. convenient foot pedal controls the movements of the bender, leaving your hands free to guide the material. works with up to a 9'' centerline radius to accommodate 90% of applications. ratcheting counter die adjustment allows for quick tooling changes. no valves on top, leaving plenty of open space for complex bends. backed by a 1-year parts warranty and lifetime technical support. use this machine for: creating custom chassis, handrails, boilers, and metal art, among other projects.why choose the rdb-175 over similar machines? improved-accuracy digital readout package measures bend angle on the die head or spindle instead of cylinder placement to get a true reading. you can count on the extreme speed and reliability of the rdb-175 to eliminate delays. accepts a wide range of quality tooling options from baileigh, with over 5000 die sets available. limitless after-sale support from baileigh representatives with hands-on experience is just a phone call away. feel free to call us at 1-920-684-4990 to talk to a customer service representative or fill out our contact form.*u.s patent no. 7,380,430 / u.s patent no. 7,743,636.sample tooling list

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.