Metal Bender, Manual, Metal
Mfr # R-M40
Zoro # G2239566
product price: $7,369.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Type
Manual
Outside Dia. Tubing (In.)
2 in
Bend Angle (Deg.)
0 to 360
Construction
Metal
Markings
mm Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-M40
Zoro #
G2239566
UPC #
19907415763
Country of Origin
Portugal
Dimensions
Outside Dia. Tubing (In.)
2 in
Outside Dia. Tubing (mm)
50 mm
Maximum Pipe Diameter
2 in
Details
Item
Metal Bender
Type
Manual
Bend Angle (Deg.)
0 to 360
Construction
Metal
Markings
mm Scale
Application
For Roll Bending
Handle Type
Foot Pedal
Features
Power Source
Manual
Maximum Bend Angle
360 Degrees
Material
Metal
Description
Metal Bender, Maximum Bend Angle 360 Degrees , Maximum Pipe Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.