Zoro Homepage

Metal Bender, Manual, Metal

  • Mfr # RDB-050

  • Zoro # G2239730


product price: $2,619.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Manual
Outside Dia. Tubing (In.)
2 in
Centerline Bend Radius
3 to 7 in
Bend Angle (Deg.)
0 to 180
Outside Dia. Tubing (mm)
50 a 13/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDB-050
Zoro #
G2239730
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. Tubing (In.)
2 in
Centerline Bend Radius
3 to 7 in
Outside Dia. Tubing (mm)
50 a 13/16
Maximum Pipe Diameter
2 in

Details

Item
Metal Bender
Type
Manual
Bend Angle (Deg.)
0 to 180
Features
Markings
Calibrated Angle Markings From 0 Degrees To 180 Degrees
Calibration Increments (Deg.)
1 Degrees
Application
For Tube Bending
Handle Type
Non cushioned, Small Grip
Construction
Metal
Maximum Bend Angle
180 Degrees
Material
Metal
Power Source
Manual

Description

Metal Bender, Maximum Bend Angle 180 Degrees , Maximum Pipe Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.