Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baileigh Industrial Roll Bender, Hydraulic, 60 in. L R-H85E

Roll Bender, Hydraulic, 60 in. L (Discontinued)

  • Mfr # R-H85E
  • Zoro # G3464566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-H85E
Zoro #
G3464566
UPC #
-
Country of Origin
Portugal

Dimensions

Outside Dia. Tubing (In.)
4 in
Centerline Bend Radius
69 in
Overall Length (In.)
60 in
Outside Dia. Tubing (mm)
101.6094 mm

Details

Item
Roll Bender
Type
Hydraulic
Bend Angle (Deg.)
0 to 360
Application
Green Houses/ Structural
Construction
Steel
Features
Double Pinch, Overload Protected, Hydraulic Guide, Manually Adjustable Lateral Angle Guides, Hardened Segmented Rolls, Vertical and Horizontal Bending, Digital Readout with Programmable Stops
Markings
Digital Read Out mm Scale
Calibration Increments (Deg.)
0.5 Degrees
Handle Type
Control Box/Foot Pedal

Description

Roll Bender, Application Green Houses/ Structural, Features Double Pinch, Overload Protected, Hydraulic Guide, Manually Adjustable Lateral Angle Guides, Hardened Segmented Rolls, Vertical and Horizontal Bending, Digital Readout with Programmable Stops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.