Wide Belt Sander
- Mfr # BA1-11226
- Zoro # G524447159
product price:Â
$
23,490.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Idler Drum Diameter
4 11/16 in
Horsepower
10 hp
Dust Collection Port Size
5 in
Tool Series
WBS-37
Belt Speed
1,720 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA1-11226
- Zoro #
- G524447159
- UPC #
- 019907003182
- Country of Origin
- Taiwan, Province of China
Dimensions
- Idler Drum Diameter
- 4 11/16 in
- Dust Collection Port Size
- 5 in
- Belt Length
- 60 in
- Maximum Board Width
- 37 in
- Maximum Board Thickness
- 6 in
- Tool Height
- 73 3/4 in
- Tool Width
- 52 1/2 in
- Tool Length
- 66 in
- Minimum Board Length
- 8 in
- Idler Drum length
- 38 1/2 in
- Minimum Board Thickness
- 1/16 in
- Belt Width
- 37 in
Details
- Item
- Wide Belt Sander
- Horsepower
- 10 hp
- Tool Series
- WBS-37
- Belt Speed
- 1,720 fpm
- Minimum Feed Speed
- 2 fpm
- Power Source
- Corded
- Number of Belt Speeds
- 1
- Belt Speed Settings
- Fixed
- Maximum Feed Speed
- 26 fpm
- Number of Speeds
- 1
- Feed Speed Settings
- Variable
- Maximum Motor Speed
- 1,720 RPM
Description
Wide Belt Sander, Product Type Wide Belt Sander, Voltage 460V, Phase Three-Phase, Current 25 A, Horsepower 10 hp, Belt Width 37 in, Belt Length 60 in, Belt Speed Settings Fixed, Belt Speed 1,720 fpm, Feed Speed Settings Variable, Maximum Board Thickness 6 in, Maximum Board Width 37 in, Number of Belt Speeds 1, Minimum Feed Speed 2 fpm, Maximum Feed Speed 26 fpm, Number of Speeds 1, Minimum Board Thickness 1/16 in, Dust Collection Port Size 5 in, Tool Width 52 1/2 in, Tool Length 66 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.