Wide Belt Sander

  • Mfr # BA1-12446
  • Zoro # G224447183
product price: 
$
28,777.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Belt Speed Settings
Fixed
Idler Drum length
38 1/2 in
Number of Belt Speeds
1
Tool Height
73 3/4 in
Feed Speed Settings
Variable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BA1-12446
Zoro #
G224447183
UPC #
019907009863
Country of Origin
Taiwan, Province of China

Dimensions

Idler Drum length
38 1/2 in
Tool Height
73 3/4 in
Minimum Board Width
2 in
Tool Width
52 1/2 in
Dust Collection Port Size
5 in
Belt Width
37 in
Maximum Board Width
37 in
Idler Drum Diameter
4 11/16 in
Tool Length
66 in
Belt Length
60 in
Minimum Board Thickness
0 in
Minimum Board Length
8 in
Maximum Board Thickness
6 in

Details

Item
Wide Belt Sander
Belt Speed Settings
Fixed
Number of Belt Speeds
1
Feed Speed Settings
Variable
Number of Speeds
1
Tool Series
WBS-37
Maximum Feed Speed
26 fpm
Minimum Feed Speed
2 fpm
Maximum Motor Speed
1,720 RPM
Horsepower
10 hp
Belt Speed
1,720 fpm
Power Source
Corded

Description

Wide Belt Sander, Product Type Wide Belt Sander, Voltage 230V, Phase Three-Phase, Current 25 A, Horsepower 10 hp, Belt Width 37 in, Belt Length 60 in, Belt Speed Settings Fixed, Belt Speed 1,720 fpm, Feed Speed Settings Variable, Maximum Board Thickness 6 in, Maximum Board Width 37 in, Number of Belt Speeds 1, Minimum Feed Speed 2 fpm, Maximum Feed Speed 26 fpm, Number of Speeds 1, Minimum Board Thickness 0 in, Dust Collection Port Size 5 in, Tool Width 52 1/2 in, Tool Length 66 in

Ratings & reviews