Shop BAILEIGH INDUSTRIAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wide Belt Sander
- Mfr # BA1-11225
- Zoro # G724447515
product price:Â
$
22,903.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Feed Speed
2 fpm
Belt Width
37 in
Dust Collection Port Size
5 in
Belt Speed
1,720 fpm
Maximum Motor Speed
1,720 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA1-11225
- Zoro #
- G724447515
- UPC #
- 019907003175
- Country of Origin
- Taiwan, Province of China
Dimensions
- Belt Width
- 37 in
- Dust Collection Port Size
- 5 in
- Minimum Board Length
- 8 in
- Tool Width
- 52 1/2 in
- Tool Height
- 73 3/4 in
- Idler Drum Diameter
- 4 11/16 in
- Maximum Board Thickness
- 6 in
- Idler Drum length
- 38 1/2 in
- Tool Length
- 66 in
- Minimum Board Thickness
- 1/16 in
- Maximum Board Width
- 37 in
- Belt Length
- 60 in
Details
- Item
- Wide Belt Sander
- Minimum Feed Speed
- 2 fpm
- Belt Speed
- 1,720 fpm
- Maximum Motor Speed
- 1,720 RPM
- Number of Belt Speeds
- 1
- Power Source
- Corded
- Feed Speed Settings
- Variable
- Tool Series
- WBS-37
- Maximum Feed Speed
- 26 fpm
- Belt Speed Settings
- Fixed
- Horsepower
- 10 hp
- Number of Speeds
- 1
Description
Wide Belt Sander, Product Type Wide Belt Sander, Voltage 230V, Phase Three-Phase, Current 25 A, Horsepower 10 hp, Belt Width 37 in, Belt Length 60 in, Belt Speed Settings Fixed, Belt Speed 1,720 fpm, Feed Speed Settings Variable, Maximum Board Thickness 6 in, Maximum Board Width 37 in, Number of Belt Speeds 1, Minimum Feed Speed 2 fpm, Maximum Feed Speed 26 fpm, Number of Speeds 1, Minimum Board Thickness 1/16 in, Dust Collection Port Size 5 in, Tool Width 52 1/2 in, Tool Length 66 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.