Zoro Homepage

Hose JIC Female Swivel 3/8" Id, 9/16"-18 Thread Size, 472142

  • Mfr # 472142

  • Zoro # G2513398


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Weight
0.18 lbs
Hose Inside Dia. (In.)
3/8 in.
Type
Inventory Item
Hydraulic Fitting Thread Size
9/16 in.-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472142
Zoro #
G2513398
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
3/8 in.
Hydraulic Fitting Thread Size
9/16 in.-18

Details

Weight
0.18 lbs
Type
Inventory Item

Description

Typical Application: General Purpose low, medium and high pressure hydraulics. Compatible hose: 100R1/1SN and 100R2/2SN (sizes 1/4’’ through 1’’).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.