Inline Flow Meters 0-48 Gpm, 6000 PSI, 3/4 in NPTf Ports, 1/4 NPTf Port

  • Mfr # 221588

  • Zoro # G2516688


product price:  $1,180.99
/ea
Free Shipping & Returns

Key Features

Pressure (PSI)
6000
Weight
3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221588
Zoro #
G2516688
UPC #
-
Country of Origin
United States

Details

Pressure (PSI)
6000
Weight
3 lbs

Description

Aluminum construction. For use in cooling systems or in hydraulic systems using oil and designed for continuous monitoring or intermittent use. May be installed in hazardous areas or on applications where no power is available and may be mounted at any angle, although horizontal mounting assures best accuracy. Both flow indicator and thermometer (where indicated) are shielded behind impact-resistant windows. Range is marked in 2 GPM increments. This part does not come with a thermometer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.