Shop NMT
See all product information
Create Account
1.5in Hot Water Meter 50 gpm cont
- Mfr # MULTIMAG-1.5-HW
- Zoro # G016104652
product price:Â
$
1,155.99
/ea
Free Shipping & Returns
Key Features
For Pipe Size
1-1/2 in
Max. Pressure
150 psi
Flow Range
5-50 GPM
Maximum Flow
100 GPM
Minimum Flow
1.5 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MULTIMAG-1.5-HW
- Zoro #
- G016104652
- UPC #
- -
- Country of Origin
- Unknown
- Max. Pressure
- 150 psi
- Flow Range
- 5-50 GPM
- Maximum Flow
- 100 GPM
- Minimum Flow
- 1.5 GPM
- Max Water Temp
- 194 Degrees F
- Continuous Flow
- 50 GPM
Dimensions
- For Pipe Size
- 1-1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.