
Round Keyed Shafting: 1 1/2 in Dia. 3/8 Keyway, 3 ft. Length
Mfr # 3/8 in KEYWAY
Zoro # G816319171
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Diameter
1 1/2 in
Keyway
3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/8 in KEYWAY
Zoro #
G816319171
UPC #
615986069462
Country of Origin
Unknown
Dimensions
Diameter
1 1/2 in
Details
Item
Keyed Shafting
Keyway
3/8 in
Material
Steel
Description
Cold drawn steel with full length keyways.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.