
Round Keyed Shafting: 1 1/4 Dia. 1/4 Keyway, 3 ft. Length
Mfr # 1/4 in KEYWAY
Zoro # G516319174
product price: $67.35
/eaKey Features
Keyway
1/4 in
Diameter
1 1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/4 in KEYWAY
Zoro #
G516319174
UPC #
615986069486
Country of Origin
Unknown
Dimensions
Diameter
1 1/4 in
Details
Item
Keyed Shafting
Keyway
1/4 in
Material
Steel
Description
Cold drawn steel with full length keyways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.