Zoro Homepage

Round Keyed Shafting: 1 1/4 Dia. 1/4 Keyway, 6 ft. Length

  • Mfr # 136715

  • Zoro # G703534410


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Diameter
1.25 in.
Weight
28 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136715
Zoro #
G703534410
UPC #
615986043486
Country of Origin
United States

Dimensions

Diameter
1.25 in.

Details

Weight
28 lbs

Description

Cold drawn steel with full length keyways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.