
Round Keyed Shafting: 7/8 Dia. 3/16 Keyway, 3 ft. Length
Mfr # 3/16 in KEYWAY
Zoro # G116319130
product price: $49.15
/eaKey Features
Keyway
3/16 in
Diameter
7/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/16 in KEYWAY
Zoro #
G116319130
UPC #
615986069509
Country of Origin
Unknown
Dimensions
Diameter
7/8 in
Details
Keyway
3/16 in
Item
Keyed Shafting
Material
Steel
Description
Cold drawn steel with full length keyways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.