13-Inch Non-Stick Pizza Pan with Holes, Carbon Steel, Perforated for Crisping, PFOA-Free

  • Mfr # BAKPIZ19W

  • Zoro # G115819860


product price:  $14.29
/ea

Key Features

Material
Carbon Steel
Width
13 in
Color
Black
Includes
Pizza Pan
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAKPIZ19W
Zoro #
G115819860
UPC #
-
Country of Origin
China

Dimensions

Width
13 in
Size
1 Piece
Overall Length
13 in

Details

Material
Carbon Steel
Color
Black
Includes
Pizza Pan
Shape
Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.