Shop BALDOR-RELIANCE

Three-Phase General Purpose Motor, 3 HP, 145T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM

  • Mfr # EM3158T

  • Zoro # G8984717


product price:  $926.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3,450
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
7.6/3.8 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM3158T
Zoro #
G8984717
UPC #
781568138830
Country of Origin
United States

Dimensions

Length Less Shaft
9 7/8 in
Overall Length
12 1/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
7/8 in
Frame Size
145T

Details

Item
General Purpose Motor
HP
3
Nameplate RPM
3,450
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
7.6/3.8 A
Frame
145T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA, CSA EEV, UR
CC Number
CC010A
Motor Thermal Protection
None
Inverter Rated
Yes
Includes
Conduit Box
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Weight
50 lb
Duty Cycle
Continuous
Full Load Current @ 60 Hz
7.6/3.8 A
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Nameplate RPM @ 50 Hz
1,475/1,480/1,460/1,465/1,470 RPM
Mounting Position
All Angle
Number of Speeds
1
Bearing Type
Ball
Shaft Design
Keyed
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Inverter Rating
Inverter Rated
NEMA Design Class
B
Frequency
60 Hz
Manufacturers Warranty
3 yr
Motor Enclosure Type
Open Drip Proof
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 3 HP, Nameplate RPM 3,450, Frame 145T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 7.6/3.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, Continuous Duty, 3001-3600, CSA, CSA EEV, UR, Includes Conduit Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.