Three-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1750 rpm Nameplate RPM

  • Mfr # EM3218T

  • Zoro # G5145384


product price:  $1,036.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

HP
5
Nameplate RPM
1750 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
13.2/6.6 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM3218T
Zoro #
G5145384
UPC #
781568104569
Country of Origin
United States

Dimensions

Length Less Shaft
13 3/4 in
Overall Length
16 1/2 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
5
Nameplate RPM
1750 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
13.2/6.6 A
Frame
184T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA, CSA EEV, UR
CC Number
CC010A
Inverter Rated
Yes
Motor Thermal Protection
None
Includes
Conduit Box
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Duty Cycle
Continuous
Usable @ 200V
No
Weight
87 lb
Usable @ 208V
Yes

Description

The BALDOR-RELIANCE - EM3218T is a General Purpose Motor, classified under the 3-Phase AC Motors category. This motor is designed to convert electrical energy into mechanical energy for use in various industrial and commercial applications. It's versatile enough to be used across different sectors, from manufacturing lines to HVAC systems.

Key Features of the BALDOR-RELIANCE - EM3218T General Purpose Motor:

  • CC Number: The unique identifier assigned by EASA, CC010A classifies this motor based on its design and performance characteristics.
  • Duty Cycle: This motor has a continuous duty cycle, suggesting it is designed for ongoing operation within specified conditions.
  • Frame: The 184T frame houses and supports the internal parts of the motor conforming to standard specifications for compatibility.
  • Full Load Amps: The product draws a maximum current of 13.2/6.6 A when operating at its full capacity within the provided specifications.
  • Green Certification or Other Recognition: NEMA Premium(R) Rated acknowledging that it meets certain environmental and energy efficiency standards.
  • Inverter Rated: Yes – signifies that it can be powered by a variable frequency drive allowing precise control over speed and torque
  • Max. Ambient Temp.: Rated for operation up to an ambient temperature of 40 Degrees C under normal usage and within specified guidelines."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.