Shop BALDOR-RELIANCE

Three-Phase AC Induction Motor, 15 HP, 284T Frame, 230V AC, 460V AC Voltage, 1,175 Nameplate RPM

  • Mfr # EM4100T

  • Zoro # G7090898


product price: 
$
4,964.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
1,175
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
42.0/21.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EM4100T
Zoro #
G7090898
UPC #
781568103029
Country of Origin
United States

Dimensions

Length Less Shaft
23 1/8 in
Overall Length
27 3/4 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Shaft Diameter
1 7/8 in
Frame Size
284T
Wire Rope Length
27 3/4 in
Length
27 3/4 in

Details

Item
AC Induction Motor
HP
15
Nameplate RPM
1,175
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
42.0/21.0 A
Frame
284T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Standard
Nominal Efficiency
91.7 %
Standards
CSA EEV, NEMA Premium, UR
CC Number
CC010A
Motor Thermal Protection
None
Inverter Rated
No
NEMA Design
A
Removable Base
Regreasable
Part Winding Start Capable
No
Voltage @ 50Hz
190/380 V
Duty Cycle
Continuous
Full Load Amps @ 50Hz
48.0/24.0 A
HP @ 50Hz
15 hp
Usable @ 208V
Usable at 208V
RPM @ 50Hz
1,175
Inverter Rating
Not Inverter Rated
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Bearing Type
Ball
Application
General Purpose
Insulation Class
F
Nameplate RPM @ 50 Hz
1,465/1,470/1,450/1,455/1,460 RPM
Frame Material
Cast Iron
Mounting Position
Horizontal
NEMA Design Class
A
Full Load Current @ 50 Hz
48.0/24.0 A
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Nameplate Horsepower @ 50 Hz
15 hp
Full Load Current @ 60 Hz
42.0/21.0 A
Bearing Lubrication Type
Regreasable
Ambient Temperature - Maximum
40 Degrees C

Description

AC Induction Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 1,175, Frame 284T, Voltage 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 42.0/21.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,101-1,200, CSA EEV, NEMA Premium, UR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.