S012 General Purpose Motor - 1/2 HP, 1725 RPM, 56 Frame, CS OD
- Mfr # MS012
- Zoro # G123930915
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Nameplate RPM
1,725 RPM
Motor Frame Material
Rolled Steel
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS012
- Zoro #
- G123930915
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- HP
- 0.5
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Frame
- 56
Description
Marathon 1/2 HP cap-start general purpose motor, 1725 RPM with a 56 frame and 6.5-inch diameter, open drip proof enclosure and single-phase 115/230 V service with reversible rotation. Rigid base mounting, single shaft, 9.1/4.5 A draw, rolled steel construction, dimensions 17 x 13 x 9 in and 19 lb; cross references 56C17D1140 and 56C17D2098.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.