Three-Phase AC Induction Motor, 2 HP, 145TC Frame, 230V AC, 460V AC Voltage, 1,760 Nameplate RPM

  • Mfr # CEBM3558T

  • Zoro # G7045888


product price:  $2,133.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,760
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.8/5.6/5.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEBM3558T
Zoro #
G7045888
UPC #
781568789506
Country of Origin
United States

Dimensions

Length Less Shaft
15 7/8 in
Overall Length
17 7/8 in
Shaft Dia.
7/8 in
Shaft Length
2 in

Details

Item
AC Induction Motor
HP
2
Nameplate RPM
1,760
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.8/5.6/5.8 A
Frame
145TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Standard
Nominal Efficiency
86.5 %
Standards
CSA EEV, NEMA Premium, RoHS Compliant, UR
CC Number
CC010A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Part Winding Start Capable
No
Usable @ 208V
Yes
Removable Base
Regreasable
Duty Cycle
Continuous

Description

AC Induction Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,760, Frame 145TC, Voltage 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.8/5.6/5.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.