Capacitor-Start/Run General Purpose Motor, 3 hp HP, 115/230V AC Voltage, 182T Frame

  • Mfr # L3606T
  • Zoro # G8320383
product price: 
$
1,314.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
3 hp
RPM Range
3,001-3,600
Voltage
115V AC, 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L3606T
Zoro #
G8320383
UPC #
781568100738
Country of Origin
United States
Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
3 hp
RPM Range
3,001-3,600
Voltage
115V AC, 230V AC
Frame
182T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
3,600 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Phase
Single
Duty
Continuous
Nominal Efficiency
76 %
Motor Bearings
Ball
Hz
60 Hz
CC Number
CC031A
Includes
Capacitor Cover, Gasketed Conduit Box, Starting Switch
Full Load Amps
14.5 A
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Frame Material
Steel
RPM Group
3001-3600
Inverter Rated
Not Inverter Rated
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Weight
74 lb
NEMA Design
L
Number of Wires
8
Inverter Rating
Not Inverter Rated
Efficiency Rating
High Efficiency (IE2)
NEMA Design Class
L
Number of Speeds
1
Full Load Current @ 60 Hz
14.5 A
Shaft Design
Keyed
Product Type
General Purpose Motor
Manufacturers Warranty
2 yr
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate RPM @ 60 Hz
3,600 RPM
Nameplate Voltage @ 60 Hz
115/230V AC
Nameplate Horsepower @ 60 Hz
3 hp

Dimensions

Manufacturers Warranty Length
2 yr
Shaft Dia.
1 1/8 in
Overall Length
16 9/16 in
Length Less Shaft
13 13/16 in
Shaft Length
2 3/4 in
Shaft Diameter
1 1/8 in
Frame Size
182T
Wire Rope Length
16 9/16 in
Length
16 9/16 in

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 14.5 A, 182T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.