GT1057 General Purpose TEFC 25 HP 1800 RPM 284TS Motor
- Mfr # MGT1057
- Zoro # G923931433
product price:Â
$
3,422.99
/ea
Key Features
Nameplate RPM
1,772 RPM
Motor Frame Material
Cast Iron
Hz
60 Hz
Motor Enclosure Design
TEFC
Frame
284TS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1057
- Zoro #
- G923931433
- UPC #
- -
- Country of Origin
- Mexico
Details
- Nameplate RPM
- 1,772 RPM
- Motor Frame Material
- Cast Iron
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Frame
- 284TS
- HP
- 25
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Bearings
- Ball
Description
Marathon GT1057 general purpose motor, 25/20 HP (18.7 kW) with 1772/1475 RPM, 284TS frame and totally enclosed fan cooled design for horizontal rigid-base mounting. Inverter-rated squirrel-cage motor, 230/460V, 3-speed selective clockwise rotation, 1.625 in shaft diameter with 3.25 in extension, 93.6% efficiency, 1.15 service factor, Class F insulation, Division 2 T2B hazardous location certified, UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.