Shop BALDOR-RELIANCE

Three-Phase Washdown Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,765 RPM Nameplate RPM

  • Mfr # VWDM3542
  • Zoro # G8052707

product price: 
$
921.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,765 RPM
Voltage
230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
1.1 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VWDM3542
Zoro #
G8052707
UPC #
781568108772
Country of Origin
United States
Item
Washdown Motor
HP
3/4
Nameplate RPM
1,765 RPM
Voltage
230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
1.1 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Washdown
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Vertical
Motor Shaft Design
Standard
Nominal Efficiency
82.5 %
Standards
CE, CSA, UR, WEEE
Motor Sub Application
Heavy Duty
Motor Thermal Protection
None
Finish
Epoxy-Coated
NEMA Design
B
Inverter Rated
Inverter Rated
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.1 A, 56C Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face, Motor Mounting Position Vertical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.