Shop MARATHON
See all product information
Create Account
U426B General Purpose Motor 1800 RPM 182T ODP A Frame
- Mfr # MU426B
- Zoro # G723931619
product price:Â
$
1,066.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,760 RPM
Motor Enclosure Design
ODP
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MU426B
- Zoro #
- G723931619
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,760 RPM
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 3
- Frame
- 182T
- Hz
- 60 Hz
Description
Marathon MARATHON 3 (U426B) three-phase general purpose motor, 3 HP, 1,760 RPM, 182T frame with rigid base mounting and single shaft, ODP (open drip proof) enclosure, rolled steel construction. Reversible rotation, automatic overload protection, 230/460 V, 8.0/4.0 A. Ideal for industrial equipment requiring a durable, serviceable three-phase drive.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.