100Hp, 1780Rpm, 3Ph, 60Hz, 404T, 4484M, Opsb, F, EM2555T-4G

  • Mfr # EM2555T-4G

  • Zoro # G3305439


product price:  $13,704.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
A
HP
100 HP
Nameplate RPM
1780
Frame
404T
Voltage
460V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM2555T-4G
Zoro #
G3305439
UPC #
781568665022
Country of Origin
United States

Details

Motor Design
A
HP
100 HP
Nameplate RPM
1780
Frame
404T
Voltage
460V
Motor Enclosure Design
OPSB
Phase
Three
Ins. Class
H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.