10Hp, 1765Rpm, 3Ph, 60Hz, 256U, 0932M, Tefc, F1

  • Mfr # AEM2238-4

  • Zoro # G3289357


product price:  $6,713.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Motor Design
B
HP
10 HP
Nameplate RPM
1765
Frame
256U
Voltage
460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEM2238-4
Zoro #
G3289357
UPC #
781568116975
Country of Origin
United States

Details

Motor Design
B
HP
10 HP
Nameplate RPM
1765
Frame
256U
Voltage
460V
Phase
Three
Ins. Class
F
Motor Enclosure Design
TEFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.