1.5Hp, 1165Rpm, 3Ph, 60Hz, 145Tc, 3632M, Tefc

  • Mfr # VEM3557T

  • Zoro # G3329132


product price:  $1,187.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
1.5 HP
Nameplate RPM
1165
Frame
145TC
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEM3557T
Zoro #
G3329132
UPC #
781568818190
Country of Origin
United States

Details

Motor Design
B
HP
1.5 HP
Nameplate RPM
1165
Frame
145TC
Voltage
230/460V
Phase
Three
Ins. Class
F
Motor Enclosure Design
TEFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.