1.5Hp, 1750Rpm, Dc, 145Tc, X3548P, Xpfc, F1
Mfr # CDPX3575
Zoro # G5527832
product price: $6,377.99
/ea
Free Shipping & Returns
Key Features
HP
1.5 HP
Nameplate RPM
1750
Frame
145TC
Voltage
180V
Motor Enclosure Design
XPFC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDPX3575
Zoro #
G5527832
UPC #
781568134023
Country of Origin
United States
Details
HP
1.5 HP
Nameplate RPM
1750
Frame
145TC
Voltage
180V
Motor Enclosure Design
XPFC
Ins. Class
F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.