15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EHM2333T

  • Mfr # EHM2333T

  • Zoro # G5522786


product price:  $2,747.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
A
HP
15 HP
Nameplate RPM
1765
Frame
254T
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHM2333T
Zoro #
G5522786
UPC #
781568512920
Country of Origin
United States

Details

Motor Design
A
HP
15 HP
Nameplate RPM
1765
Frame
254T
Voltage
230/460V
Motor Enclosure Design
TEFC
Ins. Class
F
Phase
Three

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.