1Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1, N

  • Mfr # WDL3510

  • Zoro # G5523328


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Motor Design
L
HP
1 HP
Nameplate RPM
1725
Frame
56
Voltage
115/230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDL3510
Zoro #
G5523328
UPC #
781568747308
Country of Origin
United States

Details

Motor Design
L
HP
1 HP
Nameplate RPM
1725
Frame
56
Voltage
115/230V
Phase
Single
Motor Enclosure Design
TEFC
Ins. Class
F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.