Shop BALDOR-RELIANCE
See all product information
2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T
Mfr # CESSWDM3558T
Zoro # G3291186
product price:Â $2,810.99
/ea
Free Shipping & Returns
Key Features
Motor Design
B
HP
2 HP
Nameplate RPM
1750
Frame
145TC
Voltage
230/460V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CESSWDM3558T
Zoro #
G3291186
UPC #
781568472989
Country of Origin
United States
Details
Motor Design
B
HP
2 HP
Nameplate RPM
1750
Frame
145TC
Voltage
230/460V
Phase
Three
Motor Enclosure Design
TEFC
Ins. Class
H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.